£439.00
Ex VAT
£526.80
Inc VAT
6 Variations Available
Product Details
Product Specification
S845 F45SX Helido 45 Face Mills using inserts with eight helical right-hand cutting edges, providing a very economical solution. A dovetail inclined pocket provides a very rigid clamping. The face mills are available in a diameter range of 40 to 250mm, they can machine 45 slanted shoulders up to 7mm depth.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | S845 F45SX D080-06-27-R16 |
UNSPSC Code | 23242106 |