£529.00
Ex VAT
£634.80
Inc VAT
16 Variations Available
Product Details
Product Specification
T890HT FLN-R13
90° face mills carrying T890 LN.T 1306... tangentially clamped inserts with 8 cutting edges. For face and shoulder milling.
• Available in sizes 40mm to 125mm
• 90° cutting edge angle
• Coarse- and fine-pitch configurations
• Coolant channels directed to each cutting edge
• Rigid dovetail clamping configuration
• Polished coating for better chip flow and protects against corrosion and wear
Attribute | Value |
---|---|
Arbor Hole Diameter | 27mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 90° |
Depth of Cut | 9.5mm |
ECLASS Code | 28039190 |
Height | 50mm |
Hub Diameter | 60mm |
Insert Size | 1306 |
Insert Style | FLN |
ISO Designation | T890HT FLN D080-06-27-R13 |
Maximum Cutting Diameter | 80mm |
Milling Application | Facing Shouldering Slotting |
Number of Inserts | 6 |
Series | Logiq8tang |
UNSPSC Code | 23242106 |