£464.00
Ex VAT
£556.80
Inc VAT
6 Variations Available
Product Details
Product Specification
TR6 FR
Multifunction face mills that can carry four different insert geometries.
• Size range 40.00mm to 80.00mm
• Tool diameter does not change for all insert corner radii
• Tool design enables undercutting
• Coolant holes are directed to each and every cutting edge
• Cutter body has a protective polished coating for uninterrupted chip flow and protection from corrosion and wear
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
ECLASS Code | 28039190 |
Hub Diameter | 48mm |
Insert Size | 1004 |
Insert Style | TNCU TXMT |
ISO Designation | TR6 FR D63-08-22-10 |
Maximum Cutting Diameter | 63mm |
Milling Application | Facing High-feed Milling Profiling Shouldering |
Number of Inserts | 8 |
Series | Tor6mill |
UNSPSC Code | 23242106 |