Pramet

VER SD13 45° Face Mill with Positive Design and Internal Coolant

2 Variations

Face mill with positive/negative geometry utilising 10 single-sided inserts. Cutting diameter ranges from 160mm to 172.8mm with a 45° approach angle and a 40mm connection bore according to DIN 8030-C. 63mm functional and, through coolant and differential pitch for face milling and chamfering with a maximum depth of cut of 6.4mm.

Features and Benefits
• Internal coolant for improved tool life
• Improved chip evacuation provides high surface quality and reliability
• Carbide shim on cutter seating place for extra protection and durability

Typical Applications
• Hardened Metals
• Cast Iron
• Stainless Steel
• Steel
• Cast Steel
• High-temperature alloys
• Non-ferrous metals