£539.00
Ex VAT
£646.80
Inc VAT
2 Variations Available
Product Details
Product Specification
BCF-ST Long Series
Roughing ball straight neck long shank cutters. Suitable for semi-finishing. HRC50. Diameter: 32mm. 2 flute.
BCF-3243S32ST100: overall length: 200mm.
BCF-3243S32ST200: overall length: 300mm.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
ECLASS Code | 28039190 |
ISO Designation | BCF-3243S32ST200 |
Toolholder Style | Ball Nose Cutter |
UNSPSC Code | 23242106 |