£374.00
Ex VAT
£448.80
Inc VAT
5 Variations Available
Product Details
Product Specification
FFV-D-R-VN07
Fast feed shell mill, carrying tangentially clamped inserts with 4 cutting edges.
• 16˚ lead angle
• Strong dovetailed insert clamping
• Coolant holes directed effectively to the cutting zone
• New polished coating for smooth chip flow and protection against corrosion and wear
• Radius for programming: - R2.8 mm
• Ramp down and side plunging capability
• Excellent chip flow
• High metal removal rate due to small entrance angle, which enables high table feed at shallow depths of cut
• Rough- and -semi-finish milling of sculptured surfaces and steep profiles including up and down-ramping.
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 1.5mm |
ECLASS Code | 28039190 |
Head Type | Modular Head Mill |
Hub Diameter | 48 |
Insert Size | 0706 |
Insert Style | VNMT |
ISO Designation | FFV D050-05-22-R-VN07 CUTTER |
Maximum Cutting Diameter | 50mm |
Milling Application | Facing Helical Interpolation Plunging & Recessing Profiling Side Plunging |
Number of Inserts | 5 |
Overall Length | 50mm |
Series | Tang4feed |
UNSPSC Code | 23242106 |