£287.00
Ex VAT
£344.40
Inc VAT
6 Variations Available
Product Details
Product Specification
H490 E90AX...12 End Mills
End Mills with double-sided inserts, diameter range 25 - 50mm.
The new HELIDO H490 ANKX rectangular inserts have 4 helical right-hand positive cutting edges. They were designed in cutting edge lengths of 9, 12 and 17 mm. Insert construction is very thick and strong; clamped into a dovetail inclined pocket which provides a very rigid clamping and has a wiper which leaves an excellent surface finish. Due to its strong construction, unique chip deflector with positive cutting angles and excellent grade combinations, this new family features high durability, low cutting forces and long tool life. Our most advanced SUMO TEC grades ensure excellent performance and reliability. The new HELIDO tools can be used for machining steel, stainless steel and cast iron at very high machining parameters. HELIDO's state-of-the-art of milling insert design, enables excellent performance and extremely high productivity.
H490 - A new family of double-sided inserts with 4 helical cutting edges
Attribute | Value |
---|---|
Arbor Hole Diameter | 32mm |
Brand | Iscar |
Coolant Delivery | Through Coolant |
Cutting Edge Angle | 90° |
Depth of Cut | 12mm |
ECLASS Code | 28039190 |
Head Length | 40mm |
Head Type | Not Modular |
Height | 110mm |
Insert Shape | Rectangle |
Insert Size | 1205 |
Insert Style | ANCX ANKX |
ISO Designation | H490 E90AX D32-3-C32-12 |
Maximum Cutting Diameter | 32mm |
Milling Application | Facing Shouldering Side Plunging Slotting |
Number of Inserts | 3 |
Overall Length | 110mm |
Series | Helido 490 |
Shank Diameter | 32mm |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |