SKU:
IST1314662M
MPN:
3102893
£73.49
Ex VAT
£88.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Interchangeable Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured in steel
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 11.6mm |
Brand | Iscar |
Dia. | 16mm |
ISO Designation | MM-S-A-L065-W16-T08 |
Overall Length | 65mm |
Series | Multi-Master |
Shank Material | Steel |
Shank Thread Size | T08 |
Shank Type | Weldon Flat |
UNSPSC Code | 23242106 |