£176.39
Ex VAT
£211.67
Inc VAT
11 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Solid Carbide Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured steel, solid carbide and tungsten shank materials.
• Tungsten shanks have coolant holes.
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 7.6mm |
Brand | Iscar |
Dia. | 8mm |
ISO Designation | MM S-A-L090-C08-T05-C |
Overall Length | 90mm |
Series | Multi-Master |
Shank Material | Carbide |
Shank Thread Size | T05 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |