SKU:
ISC1065733C
MPN:
3105419
£114.00
Ex VAT
£136.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Interchangeable Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured in steel
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 23.9mm |
Brand | Iscar |
Dia. | 32mm |
ISO Designation | MM S-A-L100-W32-T15 |
Overall Length | 100mm |
Series | Multi-Master |
Shank Material | Steel |
Shank Thread Size | T15 |
Shank Type | Weldon Flat |
UNSPSC Code | 23242106 |