£292.99
Ex VAT
£351.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Solid Carbide Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured steel, solid carbide and tungsten shank materials.
• Tungsten shanks have coolant holes.
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 15.3mm |
Brand | Iscar |
Dia. | 16mm |
ISO Designation | MM S-A-L110-C16-T10-C |
Overall Length | 110mm |
Series | Multi-Master |
Shank Material | Carbide |
Shank Thread Size | T10 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |