£247.89
Ex VAT
£297.47
Inc VAT
11 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Solid Carbide Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured steel, solid carbide and tungsten shank materials.
• Tungsten shanks have coolant holes.
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 11.6mm |
Brand | Iscar |
Dia. | 12mm |
ISO Designation | MM-S-A-L130-C12-T08-C |
Overall Length | 130mm |
Series | Multi-Master |
Shank Material | Carbide |
Shank Thread Size | T08 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |