SKU:
ISC1065735N
MPN:
3104402
£131.99
Ex VAT
£158.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Interchangeable Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured in steel
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 7.6mm |
Brand | Iscar |
Dia. | 12mm |
ISO Designation | MM S-A-L150-C12-T05-B |
Overall Length | 150mm |
Series | Multi-Master |
Shank Material | Steel |
Shank Thread Size | T05 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |