SKU:
ISC1065736J
MPN:
3104404
£142.99
Ex VAT
£171.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Interchangeable Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured in steel
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 11.6mm |
Brand | Iscar |
Dia. | 20mm |
ISO Designation | MM S-A-L250-C20-T08-B |
Overall Length | 250mm |
Series | Multi-Master |
Shank Material | Steel |
Shank Thread Size | T08 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |