SKU:
IST1314688E
MPN:
3104405
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Straight Shank Multi-Master Shanks For Interchangeable Milling Heads
MM S-A (stepped shanks) : MULTI-MASTER, stepped cylindrical shanks for solid carbide milling heads.
• Manufactured in steel
• Long Flute Muti-Master heads
• Do not apply lubricant to the threaded connection
Attribute | Value |
---|---|
Body Dia. | 15.30mm |
Brand | Iscar |
Dia. | 25mm |
Overall Length | 250mm |
Series | Multi-Master |
Shank Material | Steel |
Shank Thread Size | T10 |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |