£619.00
Ex VAT
£742.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Face mill with positive/negative geometry utilising 10 single-sided inserts. Cutting diameter ranges from 160mm to 172.8mm with a 45° approach angle and a 40mm connection bore according to DIN 8030-C. 63mm functional and, through coolant and differential pitch for face milling and chamfering with a maximum depth of cut of 6.4mm.
Features and Benefits
• Internal coolant for improved tool life
• Improved chip evacuation provides high surface quality and reliability
• Carbide shim on cutter seating place for extra protection and durability
Typical Applications
• Hardened Metals
• Cast Iron
• Stainless Steel
• Steel
• Cast Steel
• High-temperature alloys
• Non-ferrous metals
Attribute | Value |
---|---|
Brand | Pramet |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 45° |
EAN | 3603603977280 |
ECLASS Code | 21010901 |
Height | 63mm |
Insert Shape | Square |
Insert Size | 13T3 |
ISO Designation | 160C10R-S45SD13F-C |
Maximum Cutting Diameter | 172.8mm |
MFR Part No. | 8202791 |
Milling Application | Facing Helical Interpolation Plunging Ramping |
Number of Inserts | 10 |
Toolholder Material | Steel |
Toolholder Style | Face Mill |
UNSPSC Code | 23242105 |