£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
These inserts provide fast penetration rates, stable cutting and standard geometry which ensures efficiency. They consistently produce smooth holes with even sizes and finishes.
Features and Benefits
• Fast penetration rates
• Stable cutting
• Consistent holes with even finishes
Typical Applications
• Steel
• Cast iron
• High temperature alloys
• Aluminium alloys
Attribute | Value |
---|---|
Brand | Allied Machine and Engineering |
ECLASS Code | 21010901 |
Finish/Coating | TiALN |
Insert Size | .386 |
Insert Type | Replaceable |
Material | Carbide |
MFR Part No. | 1C2YA-.386 |
UNSPSC Code | 23242105 |