£3.81
Ex VAT
£4.57
Inc VAT
3 Variations Available
Product Details
Product Specification
These single-sided 80° rhomboid CCMT turning inserts have a positive insert geometry and were designed for the fine to medium machining of steels. The inscribed circle has a diameter of 6.35mm, 2.38mm thickness, and 0.2mm nose radius.
Features and Benefits
• Available in a range of insert geometries to suit all machining needs
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
• Cast Iron
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Edge Length | 6.40mm |
EAN | 3603604106474 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 6.35mm |
Insert Size | 6.35mm cutting edge length, 2.38mm thickness, and 0.2mm nose radius |
Insert Style | CCMT |
ISO Category Grade | M |
ISO Cut | P05 -P30 |
ISO Designation | CCMT060202E-FM |
Manufacturer Grade | T9415 |
Material | Cobalt-Enriched Carbide |
Material Application | Steel |
MFR Part No. | 8345915 |
Pack Quantity | 1 |
Shape | Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |