£3.81
Ex VAT
£4.57
Inc VAT
4 Variations Available
Product Details
Product Specification
These single-sided 80° rhomboid CCMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 6.35mm, 2.38mm thickness, and 0.4mm nose radius.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
• Cast Iron
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 6.4mm |
EAN | 3603604017237 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 6.35mm |
Insert Size | 06 |
ISO Designation | CCMT060204E-FM:T9415 |
Material | Carbide |
MFR Part No. | 8244360 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |