£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These double-sided 80° rhomboid CNMG turning inserts have a negative insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 15.75mm, 6.35mm thickness, and 0.8mm nose radius.
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NMR |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.1mm |
EAN | 3603604107396 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 15.875mm |
Insert Size | 16 |
ISO Designation | CNMG160608E-NMR:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8345522 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |