Pramet

CNMG 160612E-SM:T9415 TURNING INSERT - NEGATIVE

SKU:

PMT1201128N

MPN:

8244251

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (10)

    Product Details

    These double-sided 80° rhomboid CNMG turning inserts have a negative insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 15.75mm, 6.35mm thickness, and 1.2mm nose radius.


    Features and Benefits
    • T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
    • Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds


    Typical Applications
    • Steel
    • Cast Steel


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Chipbreaker

    SM

    Clearance Angle

    0°

    Corner Radius

    1.2mm

    Cutting Edge Length

    16.1mm

    EAN

    3603604014342

    ECLASS Code

    21010901

    Finish/Coating

    MT-CVD

    Inscribed Circle

    15.875mm

    Insert Size

    16

    ISO Designation

    CNMG160612E-SM:T9415

    Material

    Carbide

    Material Application

    Steel

    MFR Part No.

    8244251

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    6.35mm

    UNSPSC Code

    23242105