£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
This double-sided 80° rhomboid CNMG turning insert has a negative insert geometry and was designed for the medium to heavy machining of steels. The inscribed circle has a diameter of 25.4mm, 9.52mm thickness, and 2.4mm nose radius.
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 2.4mm |
Cutting Edge Length | 25.8mm |
EAN | 3603604014410 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 25.4mm |
Insert Size | 25 |
ISO Designation | CNMG250924E-RM:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8244258 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 9.525mm |
UNSPSC Code | 23242105 |