£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This double-sided 80° rhomboid CNMM turning insert has a negative insert geometry and was designed for the medium to extra heavy machining of steels. The inscribed circle has a diameter of 19.05mm, 6.35mm thickness, and 1.2mm nose radius.
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | OR |
Clearance Angle | 0° |
Corner Radius | 1.2mm |
Cutting Edge Length | 19.3mm |
EAN | 3603604014427 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 19.05mm |
Insert Size | 19 |
ISO Designation | CNMM190612E-OR:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8244259 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |