£23.49
Ex VAT
£28.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These double-sided 80° rhomboid CNMM turning inserts have a negative insert geometry and were designed for the medium to extra heavy machining of steels. The inscribed circle has a diameter of 25.4mm, 9.52mm thickness, and a 2.4mm nose radius
Features and Benefits
• T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | HR2 |
Clearance Angle | 0° |
Corner Radius | 2.4mm |
Cutting Edge Length | 25.8mm |
EAN | 3603604014441 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 25.4mm |
Insert Size | 25 |
ISO Designation | CNMM250924-HR2:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8244261 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 9.525mm |
UNSPSC Code | 23242105 |