Pramet

DCMT 070204E-UR:T9415 TURNING INSERT - POSITIVE

SKU:

PMT1201139G

MPN:

8345941

£4.99

Ex VAT

£5.99

Inc VAT

OUT OF STOCK

    Product Details

    These single-sided 55° rhomboid DCMT turning inserts have a positive insert geometry and were designed for the medium to heavy machining of steels. The inscribed circle has a diameter of 6.35mm, 2.38mm thickness, and a 0.4mm nose radius.


    Features and Benefits
    • T9415 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
    • Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds


    Typical Applications
    • Steel
    • Cast Steel


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Chipbreaker

    UR

    Clearance Angle

    7°

    Corner Radius

    0.4mm

    Cutting Edge Length

    7.8mm

    EAN

    3603604106733

    ECLASS Code

    21010901

    Finish/Coating

    MT-CVD

    Inscribed Circle

    6.35mm

    Insert Size

    07

    ISO Designation

    DCMT070204E-UR:T9415

    Material

    Carbide

    Material Application

    Steel

    MFR Part No.

    8345941

    Pack Quantity

    1

    Shape

    55° Rhombic

    Thickness

    2.38mm

    UNSPSC Code

    23242105