£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
These double-sided 55° rhomboid DCMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 9.525mm, 4.76mm thickness, and a 0.8mm nose radius.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 11.6mm |
EAN | 3603604107624 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 9.525mm |
Insert Size | 11 |
ISO Designation | DNMG110408E-NF:T9415 |
Material | Carbide |
MFR Part No. | 8345545 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |