£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
These double-sided 55° rhomboid DNMG turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 12.7mm, 6.35mm thickness, and a 1.6mm nose radius.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds and abrasion resistance
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 0° |
Corner Radius | 1.6mm |
Cutting Edge Length | 15.5mm |
EAN | 3603604014632 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 12.7mm |
Insert Size | 15 |
ISO Designation | DNMG150616E-FM:T9415 |
Material | Carbide |
MFR Part No. | 8244280 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |