Pramet

RCMT 10T3MOE-FM:T9415 TURNING INSERT - POSITIVE

SKU:

PMT1201139X

MPN:

8345948

£5.49

Ex VAT

£6.59

Inc VAT

OUT OF STOCK

    Product Details

    These single-sided round RCMT turning inserts have a 7⁰ clearance, positive insert geometry, and were designed for the fine to heavy machining of steels. The insert has a diameter of 10.0mm, and a 3.97mm thickness.


    Features and Benefits
    • The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
    • Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds


    Typical Applications
    • Steel
    • Cast Steel
    • Cast Iron


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Chipbreaker

    FM

    Clearance Angle

    7°

    EAN

    3603604106801

    ECLASS Code

    21010901

    Finish/Coating

    MT-CVD

    Insert Size

    10T3

    Insert Style

    RCMT

    ISO Designation

    RCMT10T3MOE-FM:T9415

    Material

    Carbide

    Material Application

    Steel

    MFR Part No.

    8345948

    Pack Quantity

    1

    Shape

    Round

    Thickness

    3.97mm

    UNSPSC Code

    23242105