£1.29
Ex VAT
£1.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 0140.90.100 14090125 |
Compatible Toolholder ISO Designation | Tri Square 90° |
Compatible Toolholder Type | Tri Square 90° Shell Mill |
EAN | 5036140082212 |
ECLASS Code | 28039190 |
Hex Drive Size | 5mm |
ISO Designation | 1008 |
MFR Part No. | 1008 |
Shim Shape | Triangle |
Thread Size | M8x1.25 |
Torx Drive Size | N/A |
Type | Clamp Screw |
UNSPSC Code | 23242106 |