£5.49
Ex VAT
£6.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNL 3232P19 PCLNR 4040S19 PCLNR/L 3232P19 PSBNR 3232P19 PSDNN 3225P19 PSSNR 3232P19 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283633 |
ECLASS Code | 28039190 |
Hex Drive Size | 4mm |
MFR Part No. | 1610 |
Shim Shape | 80° Rhombic |
Thread Size | M10 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |