£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | SCLCR/L 12 SSDCN 2020K12 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283626 |
ECLASS Code | 28039190 |
Hex Drive Size | 4mm |
MFR Part No. | 1760 |
Shim Shape | 80° Rhombic |
Thread Size | M4 x 0.5 |
Torx Drive Size | T20 |
Type | Shim Screw |
UNSPSC Code | 23242106 |