£4.89
Ex VAT
£5.87
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 139-340 139-342 139-344 |
Compatible Toolholder ISO Designation | Tri Square 90° |
Compatible Toolholder Type | 'Tri Square' 90° Shell Mill |
EAN | 5036140082694 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
ISO Designation | 3016 |
MFR Part No. | 3016 |
Shim Shape | Triangle |
Thread Size | W13xD3.18xB3.3 |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |