£1.29
Ex VAT
£1.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PSBNR/L 2020K09 PSDNN 1616H09 PSSNR 1616H09 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140364554 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 4110 |
Shim Shape | 11° Triangular |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim Pin |
UNSPSC Code | 23242106 |