£4.99
Ex VAT
£5.99
Inc VAT
31 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 847S.063 847S-080 847S.100 847S.125 847S.160 |
Compatible Toolholder ISO Designation | XP-45C |
Compatible Toolholder Type | 'Face Hog' Milling Cutter |
EAN | 5036140082434 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
ISO Designation | 3010 |
MFR Part No. | SSE10.3 |
Shim Shape | Square |
Thread Size | W10.35 x D3.18 x B3.3 |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |