£156.79
Ex VAT
£188.15
Inc VAT
Product Details
Product Specification
Integral holders for facing, D min. 26mm.
Designation : HFHL 25-180-6T32
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | HFHL 25-180-6T32 |
MFR Part No. | 2500291 |
Modular Toolholder | Integral Holder |
Overall Length | 150mm |
Series | Heli-Face |
UNSPSC Code | 23242106 |