£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
HFHR-5T : Integral holders for facing, Dmin. 25 mm.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | HFHR 25-130-5T32 |
MFR Part No. | 2500065 |
Modular Toolholder | Integral Toolholder |
Overall Length | 150mm |
Series | Heli-Face |
UNSPSC Code | 23242106 |