£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
HFHR-4T: Integral holders for facing, Dmin. 25 mm.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | HFHR 25-75-4T25 |
MFR Part No. | 2500187 |
Modular Toolholder | Integral Toolholder |
Overall Length | 150mm |
Series | Heli-Face |
UNSPSC Code | 23242106 |