£86.99
Ex VAT
£104.39
Inc VAT
4 Variations Available
Product Details
Product Specification
A/E/S-SDUCR/L: Screw lock boring bars for 55° rhombic inserts with 7° clearance.
Attribute | Value |
---|---|
Brand | Iscar |
Centre to Cutting Tip | 11mm |
Coolant Delivery | External |
Cutting Application | Boring |
Cutting Direction | Right Hand |
Cutting Height | 0mm |
ECLASS Code | 28039190 |
Head Length | 25mm |
Insert Style | DCGT DCMT |
ISO Designation | S16Q SDUCR-07 |
MFR Part No. | 3601159 |
Minimum Bore Diameter | 20mm |
Modular Toolholder | Integral Boring Bar |
Overall Length | 180mm |
Seat Size | 7 |
Series | ISO TURN |
Shank Diameter | 16mm |
Toolholder Style | SDUCR |
UNSPSC Code | 23242106 |