£114.00
Ex VAT
£136.80
Inc VAT
55 Variations Available
Product Details
Product Specification
Stopper provides centre height accuracy of cutting edge. Fixed location - the stopper provides precise depth of cut. Wedge clamping along jaw length guarantees stability of insert in seat. Flush top for unobstructed chip flow. Positive angle absorbs cutting forces and
improves stability.
Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Application | Parting |
Cutting Direction | Right Hand |
Cutting Height | 20mm |
ECLASS Code | 28039190 |
Insert Style | GF_ |
ISO Designation | SGTFR-2012-4 |
Maximum Grooving Depth | 21mm |
Maximum Grooving Width | 4.52mm |
MFR Part No. | 2300856 |
Minimum Grooving Width | 3.54mm |
Modular Toolholder | Integral Parting Holder |
Overall Length | 110mm |
Seat Size | 3.2 |
Series | Self-Grip |
Shank Height | 20mm |
Shank Width | 12mm |
Toolholder Style | SGTFR |
UNSPSC Code | 23242106 |
Workpiece Diameter | 42 |