£55.59
Ex VAT
£66.71
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Application | Parting |
Cutting Direction | Neutral |
Cutting Height | 22.2mm |
ECLASS Code | 28039190 |
Insert Style | TAG |
ISO Designation | TGFH 22MB-3 |
Maximum Grooving Depth | 12.0mm |
Maximum Grooving Width | 3.50mm |
MFR Part No. | 2390165 |
Minimum Grooving Width | 2.80mm |
Modular Toolholder | Parting Blade |
Overall Length | 64mm |
Seat Size | 2.4 |
Series | TANG-GRIP |
Toolholder Style | Blade |
UNSPSC Code | 23242106 |
Workpiece Diameter | 24.0 |