£179.00
Ex VAT
£214.80
Inc VAT
17 Variations Available
Product Details
Product Specification
266RKF CoroThreadⓇ 266 Boring Bar For Thread Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
MFR Part No. | 12387340 |
Minimum Bore Diameter (D) | 25.00mm |
Overall Length (l1) | 250.00mm |
Shank Material | Steel |
Toolholder Style | 266.RL |
UNSPSC Code | 23242106 |