£119.00
Ex VAT
£142.80
Inc VAT
18 Variations Available
Product Details
Product Specification
A Style SWLPL/R CoroTurn® 111 Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Clamp |
Insert Style | WPMT |
MFR Part No. | 11314833 |
Minimum Bore Diameter (D) | 6.50mm |
Overall Length (l1) | 80.00mm |
Shank Material | Steel |
Toolholder Style | SWLPR |
UNSPSC Code | 23242106 |