£109.00
Ex VAT
£130.80
Inc VAT
43 Variations Available
Product Details
Product Specification
A Style - STFCL/R CoroTurnⓇ 107 Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Style | TCMT |
MFR Part No. | 12163476 |
Minimum Bore Diameter (D) | 11.00mm |
Overall Length (l1) | 100.00mm |
Shank Material | Steel |
Toolholder Style | STFCR |
UNSPSC Code | 23242106 |