£137.00
Ex VAT
£164.40
Inc VAT
4 Variations Available
Product Details
Product Specification
A Style - SRXDL/R CoroTurnⓇ 107 Boring Bar For Turning
For external and internal machining of small, long and
slender components. Sharp cutting edges and excellent
chip control ensures a soft cutting action and low cutting
forces, providing an excellent surface finish to the
component,
Internal turning tool - ball turning.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Style | R300-0828 |
MFR Part No. | 12126575 |
Minimum Bore Diameter (D) | 25.00mm |
Overall Length (l1) | 150.00mm |
Shank Material | Steel |
Toolholder Style | SRXDR |
UNSPSC Code | 23242106 |