£237.00
Ex VAT
£284.40
Inc VAT
28 Variations Available
Product Details
Product Specification
A Style - PCLNL/R T-MaxⓇ P Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
ECLASS Code | 28039190 |
Insert Holding Type | Lever Lock |
Insert Style | CNMG |
MFR Part No. | 26049196 |
Minimum Bore Diameter (D) | 32.00mm |
Overall Length (l1) | 300.00mm |
Shank Material | Steel |
Toolholder Style | PCLNL |
UNSPSC Code | 23242106 |