£291.99
Ex VAT
£350.39
Inc VAT
16 Variations Available
Product Details
Product Specification
A Style - PDUNL/R T-MaxⓇ P Boring Bar For Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | Internal |
ECLASS Code | 28039190 |
Insert Holding Type | Lever Lock |
Insert Style | DNMG |
MFR Part No. | 26056844 |
Minimum Bore Diameter (D) | 50.00mm |
Overall Length (l1) | 300.00mm |
Shank Material | Steel |
Toolholder Style | PDUNL |
UNSPSC Code | 23242106 |