£114.99
Ex VAT
£137.99
Inc VAT
Product Details
Product Specification
T-Max® S Boring Bar for Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 0000010279533 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 3.97mm |
Insert Inscribed Circle | 3.97mm |
Insert Shape | Triangle |
Insert Size | 060102 |
Insert Style | TCGR |
Inserts Included | None |
ISO Designation | R136.9-10-06 |
Minimum Bore Diameter (D) | 12mm |
Number of Bars in Set | 1 |
Overall Length (l1) | 125mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 10mm |
Shank Height (h) | 9mm |
Shank Material | Steel |
Toolholder Style | R136.9-10-06 |
UNSPSC Code | 23242106 |