£279.00
Ex VAT
£334.80
Inc VAT
4 Variations Available
Product Details
Product Specification
T-Max® U-Lock Boring Bar for Thread Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Inserts Included | None |
ISO Designation | R166.0KF-10E-11 |
MFR Part No. | 10905204 |
Minimum Bore Diameter (D) | 12mm |
Number of Bars in Set | 1 |
Overall Length (l1) | 150mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 10mm |
Shank Height (h) | 10mm |
Shank Material | Steel |
Toolholder Style | R166.0KF-10E-11 |
UNSPSC Code | 23242106 |