£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
R175.32-3223-19
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 15.05mm |
Insert Holding Type | Lever Lock |
Insert Size | 191940 |
Insert Style | LNMX |
Inserts Included | None |
ISO Designation | R175.32-3223-19 |
MFR Part No. | 10105690 |
Number of Bars in Set | 1 |
Overall Length (l1) | 42.2mm |
Set Type | Cartridge |
Shank Diameter (d) | 10mm |
Shank Height (h) | 32mm |
Shank Material | Steel |
Toolholder Style | R175.32-3223-19 |
UNSPSC Code | 23242106 |