£79.49
Ex VAT
£95.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Indexa |
Centre to Cutting Tip | 6.0mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140377493 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Shape | Trigon |
Insert Size | 0301 |
Insert Style | WB_T |
Inserts Included | None |
ISO Designation | S1212_SWUBR=03 |
Minimum Bore Diameter (D) | 12.0mm |
Neck Length (l2) | 42mm |
Overall Length (l1) | 92mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 12mm |
Shank Material | Steel |
Toolholder Style | WB_T |
UNSPSC Code | 23242106 |